Zoro Homepage

Crescent 8 in. Chrome Vanadium Steel Linesman Pliers

  • Mfr # PS20509C

  • Zoro # G906433169


product price: $27.15
/ea

Key Features

Plier Product Group
Pliers
Jaw Length
1-9/16 in
Jaw Width
1-9/32 in
Overall Length
8 in
Application
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS20509C
Zoro #
G906433169
UPC #
37103216861
Country of Origin
China

Dimensions

Jaw Length
1-9/16 in
Jaw Width
1-9/32 in
Overall Length
8 in
Jaw Thickness
5/8 in
Cutting Edge Length
13/16 in

Details

Plier Product Group
Pliers
Application
Heavy Duty
Edge Type
Standard
Cut Capacity
11 AWG

Description

These linesman's compound action pliers are made of chrome vanadium steel for increased durability. They are a great addition to every toolbox.


  • • Co-molded grips for added comfort
  • • Compound leverage design that increases cutting power by 50%
  • • Chrome vanadium steel for increased durability
  • • Heat treated joint rivet for smooth and consistent operation
  • • Induction hardened edges for long cutting life
  • • For heavy duty application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.