Zoro Homepage

Crescent Metric and SAE Adjustable Wrench 10 in. L 1 pc

  • Mfr # AT210VS

  • Zoro # G006432857


product price: $26.65
/ea

Key Features

Jaw Capacity
1.313 in
Grip Style
Non-Cushion
Measuring Scale
Yes
Material
Alloy Steel
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT210VS
Zoro #
G006432857
UPC #
37103254085
Country of Origin
China

Dimensions

Overall Length
10 in

Details

Jaw Capacity
1.313 in
Grip Style
Non-Cushion
Measuring Scale
Yes
Material
Alloy Steel
Finish
Black Oxide

Description

Crescent Adjustable Wrenches feature a large knurl for easy adjustment and a tight jaw fit. Its hex jaw design helps reduce slippage and tightly grips the fastener for solid, secure operation, while the corrosion-resistant black oxide finish helps prevent rusting. A wide handle design provides comfort and reduces fatigue during extended use, ideal for both pros and do-it-yourself enthusiasts.


  • • The original adjustable wrench, made by the world-famous Crescent brand
  • • Ergonomic handle increases comfort and reduces fatigue
  • • Larger knurl for easy adjustment to ensure a tight jaw fit
  • • Hex jaw design grips fastener tightly to reduce slippage
  • • Heat-treated forged alloy steel for toughness and durability
  • • Laser etched scale in both SAE Standard and Metric sizes allows easy identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.