Crescent Metric and SAE Wide Jaw Adjustable Wrench 10 in. L 1 pc

  • Mfr # ATWJ210VS

  • Zoro # G906432599


product price:  $33.17
/ea

Key Features

Jaw Capacity
0 in - 1.5 in
Material
Alloy Steel
Finish
Black Phosphate
Overall Length
10.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATWJ210VS
Zoro #
G906432599
UPC #
37103328052
Country of Origin
China

Dimensions

Overall Length
10.0 in

Details

Jaw Capacity
0 in - 1.5 in
Material
Alloy Steel
Finish
Black Phosphate

Description

Crescent Wide Jaw Adjustable Wrenches expanded jaw capacity allows for use with a greater range of fastener sizes than traditional adjustable wrenches. Each wrench does the work of the next larger size.


  • • Each wrench meets the ASME performance requirements for the next size up (Example: 6 wrench meets the requirements for an 8 wrench)
  • • Micro-serrations on the jaws provide a tighter grip on the fastener thus helping to generate 4x more torque than traditional adjustable wrenches
  • • Laser etched scale in both SAE and metric sizes allows easy fastener size identification
  • • Larger knurl provides a tighter jaw fit, is easier to adjust and is less likely to bind up
  • • Black phosphate and lacquer finish help to resist rust and prevent corrosion for better durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.