Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diagonal Cutting Plier, 20 to 18 AWG Steel Wire Thick Max Wire

  • Mfr # MS54JN

  • Zoro # G916494501


product price: $66.39
/ea

Key Features

Handle Type
cushion Grip
Jaw Length
13/32 in
Jaw Width
7/16 in
Material
Alloy steel
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS54JN
Zoro #
G916494501
UPC #
37103311412
Country of Origin
China

Dimensions

Jaw Length
13/32 in
Jaw Width
7/16 in
Overall Length
4 in

Details

Handle Type
cushion Grip
Material
Alloy steel

Description

Xcelite Diagonal Cutting Plier, Oval jaw, 13/32 in L x 7/16 in W x 9/32 in Thick jaw, forged Alloy steel jaw, for Maximum Wire Thickness: 20 to 18 AWG steel Wire, Flush Cut Style, 4 in OAL, cushion Grip handle, Foam handle, Blue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.