Digital Soldering Station, 40/80W
Mfr # WX2021N
Zoro # G7585514
product price: $1,462.99
/ea
Free Shipping & Returns
Key Features
Watts
40/80
Includes
Soldering Iron WXMP MS, Tweezer WXMT MS
Application
Desoldering, Soldering
Voltage
120/24
Features
Chemical Resistant, Temperature Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WX2021N
Zoro #
G7585514
UPC #
037103241351
Country of Origin
Mexico
Dimensions
Overall Depth
6.85 in
Tip Width
0.7 mm, 1.3 mm
Tip Thickness
0.4 mm
Overall Width
6.06 in
Overall Height
5.31 in
Tip Outside Diameter
3 mm; 3.5 mm
Description
Digital Soldering Station, ESD Safe Yes, Handpiece Style Desoldering Tweezers, Soldering Iron, Number of Channels 2, Station Power Consumption 200 W, Tip Type Chisel, Tip Width 0.7 mm, 1.3 mm, Operating Temperature (Minimum) 200 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Handpiece WXMP MS, WXMT MS, Product Type Soldering & Desoldering Station, Series WX, Application Desoldering, Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.