Zoro Homepage

Digital Soldering Station

  • Mfr # WT1010N

  • Zoro # G107101300


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Features
2-in-1 WSR Safety Rest, Flips Between Sponge and Brass Wool, Compatible with a Large Selection of Soldering Pencils, Pre-Heat Plates and Solder Baths, Off Time, Process Window, Lock Function, Offset, RS232 Protocol for Automation and Control, Stackable Units, Saving Space on the Workbench, TheSoldering Iron (90 W) for Universal Use with Power Response Tips. Tip Family XNT and THM (High Mass Tips)
Includes
Soldering Iron WTP90 and Safety Rest WSR 200
Series
WT
Product Type
Soldering Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT1010N
Zoro #
G107101300
UPC #
037103306531
Country of Origin
Mexico

Dimensions

Overall Width
5.4 in
Overall Height
3.9 in
Overall Depth
5.8 in

Details

Item
Digital Soldering Station
Application
Soldering
Features
2-in-1 WSR Safety Rest, Flips Between Sponge and Brass Wool, Compatible with a Large Selection of Soldering Pencils, Pre-Heat Plates and Solder Baths, Off Time, Process Window, Lock Function, Offset, RS232 Protocol for Automation and Control, Stackable Units, Saving Space on the Workbench, TheSoldering Iron (90 W) for Universal Use with Power Response Tips. Tip Family XNT and THM (High Mass Tips)
Includes
Soldering Iron WTP90 and Safety Rest WSR 200
Series
WT
Product Type
Soldering Station
ESD Safe
Yes
Handpiece Power Consumption
90 W
Compatible Handpiece Manufacturer Model Number
DSX 80, DXV 80, WP 120, WP 65, WP 80, WSP 150, WSP 80, WTA 50, WTP 90
Handpiece Connection Type
Station Connector
Compatible Tip Series
XNT
Temperature Accuracy
+/-17 Degrees F
Operating Temperature (Maximum)
849 Degrees F
Station Power Consumption
95 W
Time to Maximum Temperature
7 sec
Temperature Stability
+/-4 Degrees F
Operating Voltage
120V
Control Type
Button
Handpiece
WTP 90
Operating Temperature (Minimum)
149 Degrees F
Number of Channels
1
Power Unit Manufacturer Model Number
WT1
Display Type
Digital
Tip Manufacturer Model Number
THM, XNT
Handpiece Style
Soldering Iron

Description

Digital Soldering Station, ESD Safe Yes, Handpiece Style Soldering Iron, Number of Channels 1, Station Power Consumption 95 W, Operating Temperature (Minimum) 149 Degrees F, Operating Temperature (Maximum) 849 Degrees F, Handpiece WTP 90, Product Type Soldering Station, Series WT, Application Soldering, Compatible Handpiece Manufacturer Model Number DSX 80, DXV 80, WP 120, WP 65, WP 80, WSP 150, WSP 80, WTA 50, WTP 90, Compatible Tip Series XNT, Control Type Button, Display Type Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.