Zoro Homepage
This item is Discontinued.
Weller Dual Temperature Heat Gun, Dual Temp. Setting, 400 or 1000 Watt 1095

Dual Temperature Heat Gun, Dual Temp. Setting, 400 or 1000 Watt (Discontinued)

  • Mfr # 1095
  • Zoro # G0928148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1095
Zoro #
G0928148
UPC #
037103030740
Country of Origin
China

Details

Item
Dual Temperature Heat Gun
Temp. Settings
Dual
Temperature Range
790 Degrees or 1200 Degrees F
Air Volume
7.4/5.6 cfm
Watts
400 or 1000
Corded/Cordless
Corded
Standards
UL and cUL 21922
Heating Element Material
Coiled Wire
Corded/Banded
Corded
Amps AC
8.5

Description

Dual Temperature Heat Gun, Temperature Range 790 Degrees or 1200 Degrees F, Air Volume 7.4/5.6 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.