Zoro Homepage

Fume Extractor, HEPA, 60 Hz, 120V

  • Mfr # T0053660299N

  • Zoro # G7547741


product price: $2,786.99
/ea
Free Shipping & Returns

Key Features

Features
(4) Port Zero-Smog Fume Extraction Base Unit and Filters
Application
Fume Extraction
Includes
Compact HEPA Gas Filter, Fine Dust Filter
Input Voltage
120V
Depth (In.)
23-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0053660299N
Zoro #
G7547741
UPC #
037103263087
Country of Origin
Hungary

Dimensions

Depth (In.)
23-5/8
Height (In.)
25-63/65
Width (In.)
34-21/32

Details

Item
Portable Fume Extractor
Features
(4) Port Zero-Smog Fume Extraction Base Unit and Filters
Application
Fume Extraction
Includes
Compact HEPA Gas Filter, Fine Dust Filter
Input Voltage
120V
Filter Media
HEPA
Hz
60

Description

Fume Extractor, Filter Media HEPA, Input Voltage 120, 60 Hz, (4) Port Zero-Smog Fume Extraction Base Unit and Filters, Fume Extraction, Height (In.) 25-63/65, Width (In.) 34-21/32, Depth (In.) 23-5/8, Includes Fine Dust Filter and Compact HEPA Gas Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.