This item is Discontinued.

Gearwrench GEARWRENCH 13 mm 12 Point Metric Ratcheting Combination Wrench 7 in. L 1 pc 86913

GEARWRENCH 13 mm 12 Point Metric Ratcheting Combination Wrench 7 in. L 1 pc (Discontinued)

  • Mfr # 86913
  • Zoro # G706429300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86913
Zoro #
G706429300
UPC #
99575869136
Country of Origin
China

Description

The GearWrench ratcheting combination wrenches are the original patented ratcheting wrench! The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches. The wrenches are made from strong alloy steel with a bright, full polish chrome finish. The ratcheting box end features off-corner loading for a better grip on the fastener and reduces fastener rounding. They’re available in various lengths and styles, including: XL length, stubby, flex, stubby flex and locking flex.


  • • Meets or exceeds ASME and ANSI specifications
  • • Thin head and beam provide greater access in confined work areas
  • • Manufactured from alloy steel for better strength and longer tool life
  • • Size conveniently stamped on both ends of the beam for quick identification
  • • Bright, full polish chrome finish easily wipes clean and resists corrosion

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.