Zoro Homepage

Gun, Soldering, 260 W

  • Mfr # D550PK

  • Zoro # G3325016


product price: $59.89
/ea

Key Features

Watts
200
Includes
Solder, Carrying Case, D550 260W/200W Soldering Gun, Flux Brush, Three Tips
Application
Cutting, Smoothing, Soldering
Features
2-Wire Cord, Dual-Heat Wattage Gun, Fingertip Trigger, Twin Lights
Operating Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D550PK
Zoro #
G3325016
UPC #
037103475428
Country of Origin
Mexico

Dimensions

Cord Length
6 ft

Details

Item
Soldering Gun Kit
Watts
200
Includes
Solder, Carrying Case, D550 260W/200W Soldering Gun, Flux Brush, Three Tips
Application
Cutting, Smoothing, Soldering
Features
2-Wire Cord, Dual-Heat Wattage Gun, Fingertip Trigger, Twin Lights
Operating Voltage
120V
Standards
cUL, UL
Tip Type
Conical, Knife, Smoothing
Type
Professional
Power Consumption (Minimum)
200 W
Number of Tips Included
3
Includes Heating Element
No
Product Type
Soldering Gun Kit
Operating Temperature (Maximum)
1,100 Degrees F
Plug Type
Two Prong
Compatible Tip Series
6150, 6160, 7250
Operating Temperature (Minimum)
900 Degrees F
Handle Style
Pistol Grip
Time to Maximum Temperature
6 sec
Handpiece Connection Type
Plug
Tip Manufacturer Model Number
6150, 6160, 7250
Power Consumption (Maximum)
260 W

Description

Soldering Gun Kit, Power Consumption (Maximum) 260 W, Power Consumption (Minimum) 200 W, Operating Temperature (Maximum) 1,100 Degrees F, Operating Temperature (Minimum) 900 Degrees F, Tip Type Conical, Knife, Smoothing, Time to Maximum Temperature 6 sec, Operating Voltage 120V, Plug Type Two Prong, Cord Length 6 ft, Product Type Soldering Gun Kit, Includes Solder, Carrying Case, D550 260W/200W Soldering Gun, Flux Brush, Three Tips, Includes Heating Element No, Number of Tips Included 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.