0.885 in L Conical Soldering Tip, 4.2 mm, Copper, PK2

  • Mfr # 7135W

  • Zoro # G8569967


product price: $9.19
/pk 2, $4.60/ea

Key Features

Fits Brand
Weller
Impact Rated
No
For Use With Mfr. Model Number
8200
Tip Type
Conical
Tip Length
0.885 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7135W
Zoro #
G8569967
UPC #
037103475657
Country of Origin
Mexico

Dimensions

Tip Length
0.885 in
Tip Width
4.2 mm

Details

Item
Soldering Tip
Fits Brand
Weller
Impact Rated
No
For Use With Mfr. Model Number
8200
Tip Type
Conical
Compatible Handpiece Manufacturer Model Number
8200, 9400PKS
Compatible Handpiece Manufacturer
Weller
Material
Copper

Description

If you're looking for the perfect replacement tip for your Weller heat gun, look no further than this Gun Tip. This heat gun tip is compatible with the Weller 8200 model. It comes in a bag of two tips. The design ensures long life and durability. For high quality results on the job, trust in this Gun Tip from WELLER to deliver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.