Zoro Homepage

Heat Gun, Corded Powered, 120V AC, Variable Temp. Setting, 250 W Watt, Pistol-Grip Handle

  • Mfr # 6966C

  • Zoro # G0928175


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
Yes
Temp. Settings
Variable
Temperature Range
750 Degrees to 800 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6966C
Zoro #
G0928175
UPC #
037103034656
Country of Origin
Mexico

Dimensions

Cord Length
6 ft

Details

Item
Heat Gun
Power Source
Corded
Voltage
120V AC
ESD Safe
Yes
Temp. Settings
Variable
Temperature Range
750 Degrees to 800 Degrees F
Air Volume
2.7 cfm
Watts
250 W
Heat Gun Handle Style
Pistol-Grip
Switch Type
Rocker
Application
General Purpose
LCD Display
No
Corded/Banded
Corded
Corded/Cordless
Corded
Case Included
No
Temp. Lock
No
Brushless Motor
No
Standards
cUL Listed, UL
Includes
(4) Baffle Adapters
Heat Control Switch
None
Amps AC
2.2 A
Stand Included
No
Heating Element Material
Coiled Wire
Tool Type
Heat Gun
Minimum Temperature
750 Degrees F
Number of Air Flow Settings
1
Duty
Heavy
Tool Weight
13 oz
Maximum Air Flow
2.7 cfm
Temperature Lock
No
Temperature Settings
Variable
Current
2.2 A
Maximum Temperature
800 Degrees F
Minimum Air Flow
2.7 cfm
Number of Pieces
1
Kit Contents
(1) Bare Tool
Features
3-Way Switch, Lightweight

Description

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe Yes, Voltage 120V AC, Temperature Settings Variable, Maximum Temperature 800 Degrees F, Minimum Temperature 750 Degrees F, Temperature Range 750 Degrees to 800 Degrees F, LCD Display No, Current 2.2 A, Kit Contents (1) Bare Tool, Tool Brand Weller, Air Volume 2.7 cfm, Brushless Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.