Zoro Homepage

Modular Soldering Iron

  • Mfr # SL325

  • Zoro # G1251381


product price: $70.55
/ea

Key Features

Watts
23
Includes
527S Heater, 7400 Handle, PL111 Tip, Soldering Iron
Application
Soldering
Features
Non-Temperature Controlled Soldering Iron, Stainless Steel Heater for Long Life
Operating Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL325
Zoro #
G1251381
UPC #
037103037268
Country of Origin
Mexico

Dimensions

Cord Length
4.5 ft
Tip Width
0.03 in
Tip Outside Diameter
0.03 in

Details

Item
Modular Soldering Iron
Watts
23
Includes
527S Heater, 7400 Handle, PL111 Tip, Soldering Iron
Application
Soldering
Features
Non-Temperature Controlled Soldering Iron, Stainless Steel Heater for Long Life
Operating Voltage
120V
Standards
UL
Tip Type
Conical
Handle
3-wire Grounded with 4 1/2 Feet Cord and Features Soft Touch Acid and Flux-resistant Grip
Temp. Rating
700 Degrees F
Operating Temperature (Maximum)
700 Degrees F
Number of Tips Included
1
Compatible Tip Series
PL100, PL111, PL113, PL114, PL116, PL133, PL138, PL151, PL153, PL155, PL400
Series
SL325
Handpiece Connection Type
Plug
Includes Heating Element
Yes
Handle Style
Ergonomic Soft Grip, Round
Plug Type
Three Prong
Tip Manufacturer Model Number
PL111
Product Type
Soldering Iron
Power Consumption (Maximum)
23 W
Tip Connection Type
Threaded

Description

Modular Soldering Iron, Power Consumption (Maximum) 23 W, Operating Temperature (Maximum) 700 Degrees F, Tip Type Conical, Tip Width 0.03 in, Operating Voltage 120V, Plug Type Three Prong, Cord Length 4.5 ft, Series SL325, Product Type Soldering Iron, Includes 527S Heater, 7400 Handle, PL111 Tip, Soldering Iron, Includes Heating Element Yes, Number of Tips Included 1, Application Soldering, Compatible Tip Series PL100, PL111, PL113, PL114, PL116, PL133, PL138, PL151, PL153, PL155, PL400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.