Safety Rest, Tip Retainer
Mfr # T0051517599N
Zoro # G012843852
product price: $122.99
/ea
Free Shipping & Returns
Key Features
For Use With
WP Series, WXP Series
Includes
Tip Retainer
Material
Metal Wool Brass
Features
Dry and Wet Cleaning
Compatible Handpiece Manufacturer Model Number
WP120, WP65, WP80, WSP80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0051517599N
Zoro #
G012843852
UPC #
037103308177
Country of Origin
Germany
Details
Item
Safety Rest
For Use With
WP Series, WXP Series
Includes
Tip Retainer
Material
Metal Wool Brass
Features
Dry and Wet Cleaning
Compatible Handpiece Manufacturer Model Number
WP120, WP65, WP80, WSP80
Product Type
Handpiece Receptacle Rest
Description
Safety Rest, ESD Safe Not Applicable, For Use With WP Series, WXP Series, Includes Tip Retainer, Compatible Handpiece Manufacturer Model Number WP120, WP65, WP80, WSP80, Compatible Station Manufacturer Model Number Not Applicable, Features Dry and Wet Cleaning, Material Metal Wool Brass, Product Type Handpiece Receptacle Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.