Zoro Homepage

Single Flat Soldering Tip 1/8 In.

  • Mfr # ETCC

  • Zoro # G9466597


product price: $6.75
/ea

Key Features

Impact Rated
No
For Use With Mfr. Model Number
PES51
Fits Brand
Weller
Compatible Station
WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
Tip Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETCC
Zoro #
G9466597
UPC #
037103478085
Country of Origin
Mexico

Dimensions

Tip Outside Diameter
6.8 mm
Tip Length
34.5 mm
Tip Width
3.2 mm

Details

Item
Soldering Tip
Impact Rated
No
For Use With Mfr. Model Number
PES51
Fits Brand
Weller
Compatible Station
WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
Tip Angle
45 Degrees
Compatible Handpiece Manufacturer
Weller
Tip Type
Bevel
Maximum Operating Temperature
850 Degrees F
Compatible Handpiece Manufacturer Model Number
EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
Tip Series
ET

Description

Soldering Tip, Tip Series ET, Tip Type Bevel, Tip Width 3.2 mm, Tip Length 34.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Tip Angle 45 Degrees , Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.