Zoro Homepage

Solder Element, 23 W

  • Mfr # 537S

  • Zoro # G3007374


product price: $34.79
/ea

Key Features

Type
1/4 in Thread On
Temp.
700
Watts
23 W
Application
Printed Circuit Boards and Heavy Wiring, Soldering Electronic Devices
Fits With
6A907
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537S
Zoro #
G3007374
UPC #
037103030528
Country of Origin
Mexico

Details

Item
Heating Element
Type
1/4 in Thread On
Temp.
700
Watts
23 W
Application
Printed Circuit Boards and Heavy Wiring, Soldering Electronic Devices
Fits With
6A907
Standards
UL Listed
For Use With
7400, 7500, 7760, 7770
Power Consumption
23 W
Product Type
Soldering Iron
Operating Voltage
120V
Compatible Tool Manufacturer Model Number
7400, 7500, 7760, 7770
Maximum Operating Temperature
700 Degrees F

Description

Heating Element, Power Consumption 23 W, Operating Voltage 120V, Maximum Operating Temperature 700 Degrees F, Compatible Tool Manufacturer Model Number 7400, 7500, 7760, 7770, For Use With 7400, 7500, 7760, 7770, Product Type Soldering Iron, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.