Zoro Homepage

Solder Element, 50 W

  • Mfr # 37UG

  • Zoro # G2546835


product price: $47.19
/ea

Key Features

Type
1/4 in Thread On
Temp.
1,000
Watts
50 W
Application
Printed Circuit Boards and Heavy Wiring, Soldering Electronic Devices
Fits With
6A907
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37UG
Zoro #
G2546835
UPC #
037103029386
Country of Origin
Mexico

Details

Item
Heating Element
Type
1/4 in Thread On
Temp.
1,000
Watts
50 W
Application
Printed Circuit Boards and Heavy Wiring, Soldering Electronic Devices
Fits With
6A907
Standards
UL Listed
For Use With
7400, 7500, 7760, 7770
Compatible Tool Manufacturer Model Number
7400, 7500, 7760, 7770
Maximum Operating Temperature
1,000 Degrees F
Product Type
Soldering Iron
Power Consumption
50 W
Operating Voltage
120V

Description

Heating Element, Power Consumption 50 W, Operating Voltage 120V, Maximum Operating Temperature 1,000 Degrees F, Compatible Tool Manufacturer Model Number 7400, 7500, 7760, 7770, For Use With 7400, 7500, 7760, 7770, Product Type Soldering Iron, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.