Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solder Sponge, 1.5 In L, 3 In H

  • Mfr # EC205

  • Zoro # G1988612


product price: $5.19
/ea

Key Features

For Use With
Weller EC2000, Weller EC2002A, Weller EC2002B
Application
Tip Cleaning Sponge
Size
4.625 in x 3 in x 1.5 in
Overall Height
3 in
Overall Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC205
Zoro #
G1988612
UPC #
037103477323
Country of Origin
United States

Dimensions

Size
4.625 in x 3 in x 1.5 in
Overall Height
3 in
Overall Depth
1.5 in
Overall Width
4.625 in

Details

Item
Tip Cleaning Sponge
For Use With
Weller EC2000, Weller EC2002A, Weller EC2002B
Application
Tip Cleaning Sponge

Description

Soldering Sponge, For Use With Weller EC2000, Weller EC2002A, Weller EC2002B, Overall Depth 1.5 in, Overall Height 3 in, Overall Width 4.625 in, Application Tip Cleaning Sponge, Product Type Tip Cleaning Sponge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.