Zoro Homepage

Solder Wire

  • Mfr # T0051386399

  • Zoro # G707111235


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Application
High Soldering Temperature
Standards
RoHS Compliant
Container Type
Spool
Melting Temperature (Minimum)
422 Degrees F
Features
Excellent Melting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux, Very Fast Wetting Even on Difficult Surfaces, as Dirty and Oxidized Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0051386399
Zoro #
G707111235
UPC #
037103351852
Country of Origin
Japan

Dimensions

Wire Diameter
0.8 mm

Details

Item
Solder Wire
Application
High Soldering Temperature
Standards
RoHS Compliant
Container Type
Spool
Melting Temperature (Minimum)
422 Degrees F
Features
Excellent Melting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux, Very Fast Wetting Even on Difficult Surfaces, as Dirty and Oxidized Materials
Melting Temperature (Maximum)
430 Degrees F
Flux Type
No-Clean
Flux Classification
ROM1
Form
Flux-Cored Wire
Weight
500 g
For Joining
Metal
Material Composition
96.5% Tin, 3% Silver, 0.5% Copper
Solder Series
SAC M1
Flux Requirement
Contains Flux Core

Description

Solder Wire, Form Flux-Cored Wire, Material Composition 96.5 Percent Tin, 3 Percent Silver, 0.5 Percent Copper, Wire Diameter 0.8 mm, Weight 500 g, Melting Temperature (Minimum) 422 Degrees F, Melting Temperature (Maximum) 430 Degrees F, Flux Type No-Clean, Flux Classification ROM1, Solder Series SAC M1, For Joining Metal, Application High Soldering Temperature, Container Type Spool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.