Zoro Homepage

Soldering Iron, 100 W

  • Mfr # W100P3

  • Zoro # G2653147


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Includes
Tip
Application
Soldering
Features
Heating Element Type Nichrome Wound, Plug In, Portable Line Voltage Iron, Stainless Steel Modular Plug-in Heater
Operating Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W100P3
Zoro #
G2653147
UPC #
037103474278
Country of Origin
Mexico

Details

Item
Soldering Iron
Watts
100
Includes
Tip
Application
Soldering
Features
Heating Element Type Nichrome Wound, Plug In, Portable Line Voltage Iron, Stainless Steel Modular Plug-in Heater
Operating Voltage
120V
Tip Type
Screwdriver
Temp. Rating
600 Degrees to 800 Degrees F
Tip
Nickel Plated Copper
Handle
Cushion Grip
Operating Temperature (Maximum)
800 Degrees F
Plug Type
Three Prong
Number of Tips Included
1
Product Type
Soldering Iron
Time to Maximum Temperature
110 sec
Tip Manufacturer Model Number
CT6F7
Includes Heating Element
No
Power Consumption (Maximum)
100 W
Handpiece Connection Type
Plug
Compatible Tip Series
CT6
Handle Style
Cushion Grip
Operating Temperature (Minimum)
600 Degrees F

Description

Soldering Iron, Power Consumption (Maximum) 100 W, Operating Temperature (Maximum) 800 Degrees F, Operating Temperature (Minimum) 600 Degrees F, Tip Type Screwdriver, Time to Maximum Temperature 110 sec, Operating Voltage 120V, Plug Type Three Prong, Product Type Soldering Iron, Includes Tip, Includes Heating Element No, Number of Tips Included 1, Application Soldering, Compatible Tip Series CT6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.