Soldering Iron, 50 W, 350 to 850 F, 24 V

  • Mfr # PES51

  • Zoro # G1788157


product price:  $52.35
/ea

Key Features

Application
Soldering
Features
Non-Burnable Silicone Rubber Cord
Length
7 7/8 in
Handle
Slim Pencil
Temp. Rating
350 Degrees to 850 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PES51
Zoro #
G1788157
UPC #
037103191540
Country of Origin
Mexico

Dimensions

Length
7 7/8 in
Tip Size
0.062 in Wide
Tip Outside Diameter
2.36 mm, 0.094 in
Tool Length
7 7/8 in

Details

Item
Soldering Iron
Application
Soldering
Features
Non-Burnable Silicone Rubber Cord
Handle
Slim Pencil
Temp. Rating
350 Degrees to 850 Degrees F
Tip
Screwdriver
Voltage
24
Watts
50
Product Type
Soldering Iron
Operating Temperature (Maximum)
850 Degrees F
Compatible Tip Series
ET
Compatible Station
WES51
Plug Type
Station Connector
Includes Heating Element
Yes
Tip Type
Chisel
Power Consumption (Maximum)
50 W
Number of Tips Included
1
Operating Voltage
24V
Operating Temperature (Minimum)
350 Degrees F

Description

Soldering Iron, Compatible Station WES51, Power Consumption (Maximum) 50 W, Tool Length 7 7/8 in, Operating Temperature (Maximum) 850 Degrees F, Operating Temperature (Minimum) 350 Degrees F, Tip Type Chisel, Operating Voltage 24V, Plug Type Station Connector, Product Type Soldering Iron, Includes Heating Element Yes, Number of Tips Included 1, Application Soldering, Compatible Tip Series ET, Features Non-Burnable Silicone Rubber Cord, Tip Outside Diameter 2.36 mm, 0.094 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.