Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Iron, 60 W

  • Mfr # W60P3

  • Zoro # G3474317


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Watts
60
Application
Soldering
Voltage
120V
Features
Light Weight and Compact, 3 Wire, Heavy Duty
Operating Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W60P3
Zoro #
G3474317
UPC #
037103474094
Country of Origin
Mexico

Dimensions

Tip Width
1.6 mm
Tip Outside Diameter
1.6 mm

Details

Item
Soldering Iron
Watts
60
Application
Soldering
Voltage
120V
Features
Light Weight and Compact, 3 Wire, Heavy Duty
Operating Voltage
120V
Tip Type
Screwdriver
Temp. Rating
600 Degrees to 800 Degrees F
Tip
Nickel Plated Copper
Handle
Cushion Grip
Compatible Tip Series
CT5
Operating Temperature (Minimum)
600 Degrees F
Product Type
Soldering Iron
Number of Tips Included
1
Power Consumption (Maximum)
60 W
Includes Heating Element
Yes
Plug Type
Three Prong
Handpiece Connection Type
Plug
Tip Manufacturer Model Number
CT5A7
Handle Style
Cushion Grip
Time to Maximum Temperature
110 sec
Operating Temperature (Maximum)
800 Degrees F

Description

Soldering Iron, Power Consumption (Maximum) 60 W, Operating Temperature (Maximum) 800 Degrees F, Operating Temperature (Minimum) 600 Degrees F, Tip Type Screwdriver, Tip Width 1.6 mm, Time to Maximum Temperature 110 sec, Operating Voltage 120V, Plug Type Three Prong, Product Type Soldering Iron, Includes Heating Element Yes, Number of Tips Included 1, Application Soldering, Compatible Tip Series CT5, Features Light Weight and Compact, 3 Wire, Heavy Duty, Handle Style Cushion Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.