Zoro Homepage

Soldering Iron Kit, Electric, 100 to 140W

  • Mfr # 9400PKS

  • Zoro # G4757903


product price: $47.19
/ea

Key Features

Application
Ground Plane, Heat Sink, Metal Art, Plumbing, Soldering Wire Connections
Features
3 Built in LEDs, 6-Second Heat, On-Board Wrench Storage in Handle, Two Trigger Positions
Includes
(3) Tips, Solder Wire, Soldering Gun, Storage Case
Type
Electric
Tip
Chisel Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9400PKS
Zoro #
G4757903
UPC #
037103312969
Country of Origin
Mexico

Dimensions

Length
11 51/64 in
Cord Length
5 ft
Tool Length
11 13/16 in
Tool Height
2.6 in

Details

Item
Soldering Gun Kit
Application
Ground Plane, Heat Sink, Metal Art, Plumbing, Soldering Wire Connections
Features
3 Built in LEDs, 6-Second Heat, On-Board Wrench Storage in Handle, Two Trigger Positions
Includes
(3) Tips, Solder Wire, Soldering Gun, Storage Case
Type
Electric
Tip
Chisel Style
Heat Shield
No
Voltage
120V AC
Handle
Pistol Grip
Watts
100 to 140
Temp. Rating
900 Degrees F
Standards
UL
Handpiece Connection Type
Plug
Power Consumption (Minimum)
100 W
Tip Type
Conical, Knife, Smoothing
Plug Type
Three Prong
Handle Style
Pistol Grip
Operating Voltage
120V
Number of Tips Included
3
Product Type
Soldering Gun Kit
Tip Manufacturer Model Number
6150, 6160, 7135W
Operating Temperature (Maximum)
900 Degrees F
Time to Maximum Temperature
6 sec
Compatible Tip Series
6150, 6160, 7135W, RCT
Includes Heating Element
No
Power Consumption (Maximum)
140 W

Description

Soldering Gun Kit, Power Consumption (Maximum) 140 W, Power Consumption (Minimum) 100 W, Tool Length 11 13/16 in, Operating Temperature (Maximum) 900 Degrees F, Tip Type Conical, Knife, Smoothing, Time to Maximum Temperature 6 sec, Operating Voltage 120V, Plug Type Three Prong, Cord Length 5 ft, Product Type Soldering Gun Kit, Includes (3) Tips, Solder Wire, Soldering Gun, Storage Case, Includes Heating Element No, Number of Tips Included 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.