Zoro Homepage
This item is Discontinued.
No Product Image Available

Soldering Pencil, 65W (Discontinued)

  • Mfr # T0052921199N
  • Zoro # G0932497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0052921199N
Zoro #
G0932497
UPC #
037103254689
Country of Origin
Mexico

Details

Item
Soldering Pencil
Temp. (F)
150 to 850
Application
Soldering
Features
Pyramid Shape Provide Rapid Heat Up, Spring Provides Constant Contact Between Heater and Tip, Built In Analog to Digital Converter and Data Memory, ESD Safe
Includes
WDH10 Stand, XNT1 Tip
Display
No
Tip
XNT Series
Watts
65
Voltage
24
Design
WXP Series
Cord
Yes
Grip
Yes
Handle
Steel/Plastic
Heat Shield
Yes
For Use With
WX1 and WX2 Soldering Stations
Series
WXP
Fits With
WX1 and WX2 Soldering Stations

Description

Soldering Pencil, Watts 65, Temp. (F) 150 to 850, Design WXP Series, Features Pyramid Shape Provide Rapid Heat Up, Spring Provides Constant Contact Between Heater and Tip, Built In Analog to Digital Converter and Data Memory, ESD Safe, Handle Steel/Plastic, Includes WDH10 Stand, XNT1 Tip, Tip XNT Series, For Use With WX1 and WX2 Soldering Stations, Application Soldering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.