Zoro Homepage

Soldering Pencil, ESD Safe

  • Mfr # T0052918099N

  • Zoro # G7594876


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Features
Silver-Line Heating Technology
Series
WP 80
Characteristics
80 W, ESD Safe
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0052918099N
Zoro #
G7594876
UPC #
037103215468
Country of Origin
Mexico

Dimensions

Tip Outside Diameter
4.6 mm
Tip Thickness
0.8 mm
Tip Width
2.4 mm

Details

Item
Soldering Iron
Application
Soldering
Features
Silver-Line Heating Technology
Series
WP 80
Characteristics
80 W, ESD Safe
Color
Black/Silver
Material
Steel/Plastic
For Use With
Mfr. No. WD1 and WD2 Soldering Stations
Compatible Tip Series
HPB, HS, LT
Number of Tips Included
1
Operating Temperature (Maximum)
850 Degrees F
Compatible Station
WR2002; WR3M; WR3000M; WR3000SA; WR3000SS; WR3000TA; WT1; WT1H; WT1013; WT2M; WT2010M; WT2021MS
Time to Maximum Temperature
10 sec
Power Consumption (Maximum)
80 W
Tip Type
Chisel
Plug Type
Station Connector
Product Type
Soldering Iron
Operating Temperature (Minimum)
150 Degrees F
ESD Safe
Yes
Tip Manufacturer Model Number
LT B
Operating Voltage
24V
Includes Heating Element
Yes

Description

Soldering Iron, Compatible Station WR2002; WR3M; WR3000M; WR3000SA; WR3000SS; WR3000TA; WT1; WT1H; WT1013; WT2M; WT2010M; WT2021MS, Power Consumption (Maximum) 80 W, Operating Temperature (Maximum) 850 Degrees F, Operating Temperature (Minimum) 150 Degrees F, Tip Type Chisel, Tip Width 2.4 mm, Time to Maximum Temperature 10 sec, Operating Voltage 24V, ESD Safe Yes, Plug Type Station Connector, Series WP 80, Product Type Soldering Iron, Includes Heating Element Yes, Number of Tips Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.