Zoro Homepage

Soldering Set

  • Mfr # T0052923399

  • Zoro # G001779360


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Features
Excellent Heat Transfer, Excellent Reaction Time, Extremely Short Heat-Up Time: 7 Sec, Tip can be Exchanged Quick and Easy, Triple Awarded Active Soldering Tips
Includes
Soldering Iron, Soldering Tip, Stand
Series
WXUP MS
Standards
IPC, MIL-SPEC, MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0052923399
Zoro #
G001779360
UPC #
037103344250
Country of Origin
Mexico

Dimensions

Tip Width
0.8 mm
Tip Outside Diameter
3.2 mm

Details

Item
Soldering Iron Kit
Application
Soldering
Features
Excellent Heat Transfer, Excellent Reaction Time, Extremely Short Heat-Up Time: 7 Sec, Tip can be Exchanged Quick and Easy, Triple Awarded Active Soldering Tips
Includes
Soldering Iron, Soldering Tip, Stand
Series
WXUP MS
Standards
IPC, MIL-SPEC, MS
Electric Iron Power Equivalence (Maximum)
150 W
Tool Functions
Soldering Iron
Tip Type
Chisel
Tip Manufacturer Part Number
T0052923399
Maximum Torch Temperature
850 Degrees F
Maximum Solder Tip Temperature
850 Degrees F
Product Type
Soldering Iron Kit
Compatible Station
WX 1; WX 2; WXA 2; WXD 2; WXR 3
Operating Temperature (Maximum)
850 Degrees F
Time to Maximum Temperature
7 sec
Operating Voltage
24V
Compatible Tip Series
RTU-MS
ESD Safe
Yes
Plug Type
Station Connector
Number of Tips Included
1
Operating Temperature (Minimum)
200 Degrees F
Power Consumption (Maximum)
150 W
Tip Manufacturer Model Number
RTU 032 S MS

Description

Soldering Iron Kit, Compatible Station WX 1; WX 2; WXA 2; WXD 2; WXR 3, Power Consumption (Maximum) 150 W, Operating Temperature (Maximum) 850 Degrees F, Operating Temperature (Minimum) 200 Degrees F, Tip Type Chisel, Tip Width 0.8 mm, Time to Maximum Temperature 7 sec, Operating Voltage 24V, ESD Safe Yes, Plug Type Station Connector, Series WXUP MS, Product Type Soldering Iron Set, Includes Soldering Iron, Soldering Tip, Stand, Number of Tips Included 1, Application Soldering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.