Zoro Homepage

Soldering Tip, 1/4 in Thread On, 0.4 in, For Use With Mfr. No. 7500

  • Mfr # PL350

  • Zoro # G3178777


product price: $13.69
/ea

Key Features

Type
1/4 in Thread On
Size
0.4 in
For Use With
Mfr. No. 7500
Application
Soldering
Tip Width
10.14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL350
Zoro #
G3178777
UPC #
037103037039
Country of Origin
Japan

Dimensions

Size
0.4 in
Tip Width
10.14 mm
Tip Length
16.76 mm

Details

Item
Soldering Tip
Type
1/4 in Thread On
For Use With
Mfr. No. 7500
Application
Soldering
ESD Safe
No
Compatible Handpiece Manufacturer Model Number
7400, 7500, 7760, 7770
Material
Iron Plated Copper
Tip Type
Chisel
Compatible Handpiece Manufacturer
Weller
Tip Connection Type
Threaded
Product Type
Soldering Tip
Maximum Operating Temperature
1,100 Degrees F
Tip Series
PL

Description

Soldering Tip, Tip Series PL, Tip Type Chisel, Tip Width 10.14 mm, Tip Length 16.76 mm, Maximum Operating Temperature 1,100 Degrees F, Compatible Handpiece Manufacturer Model Number 7400, 7500, 7760, 7770, Tip Connection Type Threaded, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.