Zoro Homepage

Soldering Tip 2mm

  • Mfr # WPT2

  • Zoro # G7398316


product price: $21.79
/ea

Key Features

For Use With Mfr. Model Number
WPA2, WSTA3
Impact Rated
No
Fits Brand
Weller
Application
Soldering
Tip Width
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPT2
Zoro #
G7398316
UPC #
037103472427
Country of Origin
Japan

Dimensions

Tip Width
2 mm
Tip Length
18.29 mm

Details

Item
Soldering Tip
For Use With Mfr. Model Number
WPA2, WSTA3
Impact Rated
No
Fits Brand
Weller
Application
Soldering
Compatible Handpiece Manufacturer Model Number
WPA2, WSTA3
Tip Type
Chisel
Compatible Handpiece Manufacturer
Weller
Tip Series
WPA2
Compatible Station
WPA2, WSTA3
Product Type
Soldering Tip

Description

Soldering Tip, Tip Series WPA2, Tip Type Chisel, Tip Width 2 mm, Tip Length 18.29 mm, Compatible Handpiece Manufacturer Model Number WPA2, WSTA3, Compatible Handpiece Manufacturer Weller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.