Zoro Homepage

Soldering Tip, Chisel, 1.5 mm, For Use With Mfr. No. WMRPMS

  • Mfr # T0054461899N

  • Zoro # G7553034


product price: $42.15
/ea

Key Features

Type
Chisel
Size
1.5 mm
Application
Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
For Use With
Mfr. No. WMRPMS
Standards
Mil-Spec / IPC Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0054461899N
Zoro #
G7553034
UPC #
037103303783
Country of Origin
Mexico

Dimensions

Size
1.5 mm
Tip Width
1.5 mm
Tip Outside Diameter
3.1 mm
Tip Thickness
0.4 mm
Tip Length
19 mm

Details

Item
Soldering Tip
Type
Chisel
Application
Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
For Use With
Mfr. No. WMRPMS
Standards
Mil-Spec / IPC Standard
Maximum Operating Temperature
850 Degrees F
Compatible Handpiece Manufacturer Model Number
WMRP, WMRP MS, WXMP, WXMP MS
Compatible Handpiece Manufacturer
Weller
Compatible Station
WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N
ESD Safe
No
Tip Type
Chisel
Tip Series
RT-MS
Product Type
Soldering Tip

Description

Soldering Tip, Tip Series RT-MS, Tip Type Chisel, Tip Width 1.5 mm, Tip Length 19 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WMRP, WMRP MS, WXMP, WXMP MS, Tip Outside Diameter 3.1 mm, Tip Thickness 0.4 mm, Compatible Station WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N, Compatible Handpiece Manufacturer Weller, Application Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.