Zoro Homepage

Soldering Tip, Chisel, 1.3 mm, For Use With Wmrpms Soldering Pencil

  • Mfr # T0054461699N

  • Zoro # G6902357


product price: $34.15
/ea

Key Features

Type
Chisel
Size
1.3 mm
Application
Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
For Use With
Wmrpms Soldering Pencil
Standards
Mil-Spec / IPC Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0054461699N
Zoro #
G6902357
UPC #
037103228161
Country of Origin
Mexico

Dimensions

Size
1.3 mm
Tip Outside Diameter
3.5 mm
Tip Thickness
0.4 mm
Tip Width
1.3 mm
Tip Length
20 mm

Details

Item
Soldering Tip
Type
Chisel
Application
Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
For Use With
Wmrpms Soldering Pencil
Standards
Mil-Spec / IPC Standard
Compatible Station
WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N
Compatible Handpiece Manufacturer
Weller
Compatible Handpiece Manufacturer Model Number
WMRP, WMRP MS, WXMP, WXMP MS
Tip Series
RT-MS
ESD Safe
No
Product Type
Soldering Tip
Tip Type
Chisel
Maximum Operating Temperature
850 Degrees F

Description

Soldering Tip, Tip Series RT-MS, Tip Type Chisel, Tip Width 1.3 mm, Tip Length 20 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WMRP, WMRP MS, WXMP, WXMP MS, Tip Outside Diameter 3.5 mm, Tip Thickness 0.4 mm, Compatible Station WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N, Compatible Handpiece Manufacturer Weller, Application Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.