Shop WELLER
See all product information
Create Account
Soldering Tip, Chisel XTE, 1.2 mm, For Use With 5WAA7 Soldering Station
- Mfr # T0054470799
- Zoro # G2793542
product price:Â
$
16.29
/ea
Key Features
Type
Chisel XTE
Size
1.2 mm
For Use With
5WAA7 Soldering Station
Application
Soldering
Tip Type
Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0054470799
- Zoro #
- G2793542
- UPC #
- 037103231727
- Country of Origin
- Bosnia and Herzegovina
- Item
- Soldering Tip
- Type
- Chisel XTE
- For Use With
- 5WAA7 Soldering Station
- Application
- Soldering
- Tip Type
- Chisel
- Product Type
- Soldering Tip
- Compatible Handpiece Manufacturer Model Number
- WP 120, WXP 120
- ESD Safe
- No
- Compatible Handpiece Manufacturer
- Weller
- Maximum Operating Temperature
- 850 Degrees F
- Compatible Station
- WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N
- Tip Series
- XT
Description
Soldering Tip, Tip Series XT, Tip Type Chisel, Tip Width 5.9 mm, Tip Length 35 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 120, WXP 120, Tip Outside Diameter 6 mm, Tip Thickness 1.2 mm, Compatible Station WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.