Soldering Tip, Conical, 0.015 in, For Use With 1501 Series Soldering Irons
Mfr # MT303
Zoro # G7162766
product price: $96.29
/ea
Free Shipping & Returns
Key Features
Type
Conical
Size
0.015 in
Application
Soldering
For Use With
1501 Series Soldering Irons
Standards
Exceeds Mil-Spec
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MT303
Zoro #
G7162766
UPC #
037103101709
Country of Origin
Mexico
Dimensions
Size
0.015 in
Tip Length
8.13 mm
Tip Width
0.38 mm
Details
Item
Soldering Tip
Type
Conical
Application
Soldering
For Use With
1501 Series Soldering Irons
Standards
Exceeds Mil-Spec
Product Type
Soldering Tip
Compatible Station
MT1500
Compatible Handpiece Manufacturer Model Number
MT1501
Tip Series
MT
Compatible Handpiece Manufacturer
Weller
Material
Stainless Steel
Tip Type
Conical
Description
Soldering Tip, Tip Series MT, Tip Type Conical, Tip Width 0.38 mm, Tip Length 8.13 mm, Compatible Handpiece Manufacturer Model Number MT1501, Compatible Station MT1500, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Stainless Steel, Product Type Soldering Tip, Standards Exceeds Mil-Spec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.