Shop WELLER
See all product information
Create Account
Soldering Tip, Conical, 0.2 mm, For Use With Wsp80 Pencil
- Mfr # T0054442399
- Zoro # G2934587
product price:Â
$
8.79
/ea
Key Features
Type
Conical
Size
0.2 mm
For Use With
Wsp80 Pencil
Application
Soldering
Standards
Exceeds Mil-Spec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0054442399
- Zoro #
- G2934587
- UPC #
- 037103173027
- Country of Origin
- China
- Item
- Soldering Tip
- Type
- Conical
- For Use With
- Wsp80 Pencil
- Application
- Soldering
- Standards
- Exceeds Mil-Spec
- Tip Series
- LT
- Maximum Operating Temperature
- 850 Degrees F
- Compatible Handpiece Manufacturer
- Weller
- ESD Safe
- No
- Compatible Station
- WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N
- Compatible Handpiece Manufacturer Model Number
- WP 80, WSP 80, WSP 80N, WXP 80
- Product Type
- Soldering Tip
- Tip Type
- Conical
- Material
- Iron Plated Copper
Description
Soldering Tip, Tip Series LT, Tip Type Conical, Tip Width 0.2 mm, Tip Length 26 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 80, WSP 80, WSP 80N, WXP 80, Tip Outside Diameter 4.6 mm, Compatible Station WD1002, WD1002T, WR2000VX, WR3000M, WR3000SA, WR3000SS, WR3000TA, WT1012, WT1013, WT1013N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Iron Plated Copper, Product Type Soldering Tip