Shop LINCOLN ELECTRIC
See all product information
Create Account
Liner, Lincoln Electric, 0.063 in
- Mfr # KP44-116-15
- Zoro # G402320901
product price:Â
$
43.69
/ea
Key Features
Compatible with Series
Magnum 300, Magnum 400, Magnum Pro 250, Magnum Pro 350, Magnum Pro 450, Magnum Pro Curve 300, Magnum Pro Curve 400
Overall Length
15 ft
Compatible with Brand
Lincoln
For Use With
Magnum PRO Robotic Torches, Magnum PRO Semi-Auto Guns
Maximum Wire Diameter
0.063 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP44-116-15
- Zoro #
- G402320901
- UPC #
- 015082758497
- Country of Origin
- Mexico
- Item
- Liner
- Compatible with Series
- Magnum 300, Magnum 400, Magnum Pro 250, Magnum Pro 350, Magnum Pro 450, Magnum Pro Curve 300, Magnum Pro Curve 400
- Compatible with Brand
- Lincoln
- For Use With
- Magnum PRO Robotic Torches, Magnum PRO Semi-Auto Guns
- Compatible with Model
- K1722-2,K1802-1,K2286-1,K2651-1,K2651-2,K2651-2-6-45,K2651-3,K2651-4,K2652-1,K2652-2,K2652-2-10-45,K2652-3,K2652-4,K2653-1,K2653-2,K2653-2-10-45,K2653-3,K2653-4,K2950-2-10-45,K2951-1,K2951-2,K2951-2-10-116,K2951-2-10-45,K2951-2-6-45,K2951-3,K2951-4,K2952-1,K2952-2,K2952-2-10-45,K2952-3,K2952-4,K3055-1,K3055-2,K3055-3,K3055-4,K3092-1,K3092-2,K3092-3,K3092-4,K3093-1,K3093-2,K3093-3,K3093-4,K3098-1,K3098-2,K3098-3,K3098-4,K3130-1,K3130-2,K3130-3,K3130-4,K3131-1,K3131-2,K3131-3,K3131-4,K3132-1,K3132-2,K3132-3,K3132-4,K3133-1,K3133-2,K3133-3,K3133-4,K3134-1,K3134-2,K3134-3,K3134-4,K470-1,K470-2,K470-4,K470-6,K471-1,K471-10,K471-11,K471-13,K471-14,K471-15,K471-2,K471-21,K471-22,K471-4,K471-6,K479-2,K479-4,K479-6,K541-3,K575-2
- Welding Processes
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Liner Model
- KP44-116-15
- Series
- Magnum
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 15 ft
- Maximum Wire Diameter
- 0.063 in
- Minimum Wire Diameter
- 0.052 in
- Wire Rope Length
- 15 ft
- Length
- 15 ft
Description
Liner, Compatible with Series Magnum 300, Magnum 400, Magnum Pro 250, Magnum Pro 350, Magnum Pro 450, Magnum Pro Curve 300, Magnum Pro Curve 400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.