Soldering Tip
Mfr # CT6F7
Zoro # G607352356
product price: $12.89
/eaKey Features
Compatible Handpiece Manufacturer
Weller
Product Type
Soldering Tip
Application
Soldering
Tip Width
0.38 in
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT6F7
Zoro #
G607352356
UPC #
-
Country of Origin
Mexico
Dimensions
Tip Width
0.38 in
Details
Item
Soldering Tip
Compatible Handpiece Manufacturer
Weller
Product Type
Soldering Tip
Application
Soldering
Material
Iron
Compatible Station
W100P3, W100PG
Compatible Handpiece Manufacturer Model Number
W100P3, W100PG
Tip Type
Screwdriver
Description
Soldering Tip, Tip Type Screwdriver, Tip Width 0.38 in, Compatible Handpiece Manufacturer Model Number W100P3, W100PG, Compatible Station W100P3, W100PG, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Iron, Product Type Soldering Tip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.