Soldering Tip
Mfr # CT6F8
Zoro # G607352394
product price: $9.49
/eaKey Features
Material
Iron
Maximum Operating Temperature
798 Degrees F
Compatible Handpiece Manufacturer
Weller
Application
Soldering
Tip Type
HM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT6F8
Zoro #
G607352394
UPC #
-
Country of Origin
Mexico
Details
Item
Soldering Tip
Material
Iron
Maximum Operating Temperature
798 Degrees F
Compatible Handpiece Manufacturer
Weller
Application
Soldering
Tip Type
HM
Compatible Station
W101
Product Type
Soldering Tip
Compatible Handpiece Manufacturer Model Number
W100P3, W100PG
Description
Soldering Tip, Maximum Operating Temperature 798 Degrees F, Compatible Handpiece Manufacturer Model Number W100P3, W100PG, Compatible Station W101, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Iron, Product Type Soldering Tip
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.