Soldering Tip, Gull Wing, 0.048 in, For Use With WD1000M, WD2000M, WMRS, WSM1, WSM1C
Mfr # T0054461099N
Zoro # G3364855
product price:Â $29.79
/eaKey Features
Type
Gull Wing
Size
0.048 in
For Use With
WD1000M, WD2000M, WMRS, WSM1, WSM1C
Application
Aerospace, Automotive, Electronics, Medical Devices, Sensors
Product Type
Soldering Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0054461099N
Zoro #
G3364855
UPC #
037103222367
Country of Origin
Mexico
Dimensions
Size
0.048 in
Tip Length
21 mm
Tip Thickness
1.2 mm
Tip Outside Diameter
3.4 mm
Tip Width
2 mm
Details
Item
Soldering Tip
Type
Gull Wing
For Use With
WD1000M, WD2000M, WMRS, WSM1, WSM1C
Application
Aerospace, Automotive, Electronics, Medical Devices, Sensors
Product Type
Soldering Tip
Compatible Handpiece Manufacturer Model Number
WMRP, WMRP MS, WXMP, WXMP MS
ESD Safe
No
Compatible Handpiece Manufacturer
Weller
Tip Type
Bevel
Maximum Operating Temperature
850 Degrees F
Tip Series
RT
Compatible Station
WD1000M, WD2000M, WR3000TS, WT2021MS, WX1011, WX1011N, WX2021
Description
Soldering Tip, Tip Series RT, Tip Type Bevel, Tip Width 2 mm, Tip Length 21 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WMRP, WMRP MS, WXMP, WXMP MS, Tip Outside Diameter 3.4 mm, Tip Thickness 1.2 mm, Compatible Station WD1000M, WD2000M, WR3000TS, WT2021MS, WX1011, WX1011N, WX2021, Compatible Handpiece Manufacturer Weller, Application Aerospace, Automotive, Electronics, Medical Devices, Sensors, ESD Safe No, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.