Soldering Tip, PK 3
Mfr # WLTC03IBA8
Zoro # G707352355
product price: $50.89
/pk 3, $16.96/eaKey Features
Material
Iron
Tip Width
0.3 mm
Compatible Handpiece Manufacturer
Weller
Tip Type
Conical
Product Type
Soldering Tip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WLTC03IBA8
Zoro #
G707352355
UPC #
-
Country of Origin
China
Dimensions
Tip Width
0.3 mm
Tip Length
50 mm
Details
Item
Soldering Tip
Material
Iron
Compatible Handpiece Manufacturer
Weller
Tip Type
Conical
Product Type
Soldering Tip
Compatible Station
WLIBAK8
Application
Soldering
Compatible Handpiece Manufacturer Model Number
WLIBAK8
Description
Soldering Tip, Tip Type Conical, Tip Width 0.3 mm, Tip Length 50 mm, Compatible Handpiece Manufacturer Model Number WLIBAK8, Compatible Station WLIBAK8, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Iron, Product Type Soldering Tip, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.