Soldering Tip, PK 3
Mfr # WLTC04LBA12
Zoro # G407352365
product price: $44.99
/pk 3, $15.00/eaKey Features
Product Type
Soldering Tip
Tip Type
Conical
Compatible Station
WLBRK12
Tip Width
0.4 mm
Compatible Handpiece Manufacturer
Weller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLTC04LBA12
Zoro #
G407352365
UPC #
-
Country of Origin
China
Dimensions
Tip Width
0.4 mm
Tip Length
50 mm
Details
Item
Soldering Tip
Product Type
Soldering Tip
Tip Type
Conical
Compatible Station
WLBRK12
Compatible Handpiece Manufacturer
Weller
Application
Soldering
Material
Iron
Compatible Handpiece Manufacturer Model Number
WLBRK12
Description
Soldering Tip, Tip Type Conical, Tip Width 0.4 mm, Tip Length 50 mm, Compatible Handpiece Manufacturer Model Number WLBRK12, Compatible Station WLBRK12, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Iron, Product Type Soldering Tip, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.