Zoro Homepage

Soldering Tip, PK 3

  • Mfr # WLTCH2IBA8

  • Zoro # G807352361


product price: $43.85
/pk 3, $14.62/ea

Key Features

Tip Width
2 mm
Material
Iron
Compatible Station
WLIBAK8
Tip Type
Chisel
Application
Soldering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLTCH2IBA8
Zoro #
G807352361
UPC #
-
Country of Origin
China

Dimensions

Tip Width
2 mm
Tip Length
50 mm

Details

Item
Soldering Tip
Material
Iron
Compatible Station
WLIBAK8
Tip Type
Chisel
Application
Soldering
Product Type
Soldering Tip
Compatible Handpiece Manufacturer
Weller
Compatible Handpiece Manufacturer Model Number
WLIBAK8

Description

Soldering Tip, Tip Type Chisel, Tip Width 2 mm, Tip Length 50 mm, Compatible Handpiece Manufacturer Model Number WLIBAK8, Compatible Station WLIBAK8, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Iron, Product Type Soldering Tip, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.