Soldering Tip, PK 3
Mfr # WLTCH4IR30
Zoro # G707101342
product price: $15.29
/pk 3, $5.10/eaKey Features
Compatible Station
WLIR30
Tip Width
4 mm
Tip Type
Chisel
Product Type
Soldering Tip
Compatible Handpiece Manufacturer
Weller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLTCH4IR30
Zoro #
G707101342
UPC #
-
Country of Origin
Mexico
Dimensions
Tip Width
4 mm
Tip Length
31.8 mm
Details
Item
Soldering Tip
Compatible Station
WLIR30
Tip Type
Chisel
Product Type
Soldering Tip
Compatible Handpiece Manufacturer
Weller
Material
Iron
Application
Soldering
Compatible Handpiece Manufacturer Model Number
WLIR30
Description
Soldering Tip, Tip Type Chisel, Tip Width 4 mm, Tip Length 31.8 mm, Compatible Handpiece Manufacturer Model Number WLIR30, Compatible Station WLIR30, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Iron, Product Type Soldering Tip, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.