Zoro Homepage

Soldering Tip, PK 3

  • Mfr # WLTSB10IR80

  • Zoro # G007101356


product price: $28.99
/pk 3, $9.66/ea

Key Features

Tip Type
Bent Chisel
Material
Iron
Product Type
Soldering Tip
Compatible Handpiece Manufacturer
Weller
Tip Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLTSB10IR80
Zoro #
G007101356
UPC #
-
Country of Origin
Mexico

Dimensions

Tip Width
10 mm
Tip Length
76.2 mm

Details

Item
Soldering Tip
Tip Type
Bent Chisel
Material
Iron
Product Type
Soldering Tip
Compatible Handpiece Manufacturer
Weller
Application
Soldering
Compatible Station
WLIR80
Compatible Handpiece Manufacturer Model Number
WLIR80

Description

Soldering Tip, Tip Type Bent Chisel, Tip Width 10 mm, Tip Length 76.2 mm, Compatible Handpiece Manufacturer Model Number WLIR80, Compatible Station WLIR80, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Iron, Product Type Soldering Tip, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.