Soldering Tip, PK 3
Mfr # WLTSL10IR80
Zoro # G807101365
product price: $25.39
/pk 3, $8.46/eaKey Features
Compatible Station
WLIR80
Tip Type
Screwdriver
Product Type
Soldering Tip
Application
Soldering
Compatible Handpiece Manufacturer
Weller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WLTSL10IR80
Zoro #
G807101365
UPC #
-
Country of Origin
Mexico
Dimensions
Tip Width
10 mm
Tip Length
76.2 mm
Details
Item
Soldering Tip
Compatible Station
WLIR80
Tip Type
Screwdriver
Product Type
Soldering Tip
Application
Soldering
Compatible Handpiece Manufacturer
Weller
Material
Iron
Compatible Handpiece Manufacturer Model Number
WLBU75, WLBUK75, WLIR80
Description
Soldering Tip, Tip Type Screwdriver, Tip Width 10 mm, Tip Length 76.2 mm, Compatible Handpiece Manufacturer Model Number WLBU75, WLBUK75, WLIR80, Compatible Station WLIR80, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Iron, Product Type Soldering Tip, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.