Soldering Tip, PK 5
Mfr # ETP-5
Zoro # G407101307
product price: $27.99
/pk 5, $5.60/eaKey Features
Material
Iron
Tip Width
0.8 mm
Compatible Station
WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
Tip Type
Conical
Tip Series
ET
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETP-5
Zoro #
G407101307
UPC #
-
Country of Origin
Mexico
Dimensions
Tip Width
0.8 mm
Details
Item
Soldering Tip
Material
Iron
Compatible Station
WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
Tip Type
Conical
Tip Series
ET
Application
Soldering
Compatible Handpiece Manufacturer
Weller
Product Type
Soldering Tip
Compatible Handpiece Manufacturer Model Number
EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
Description
Soldering Tip, Tip Series ET, Tip Type Conical, Tip Width 0.8 mm, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, Material Iron, Product Type Soldering Tip, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.