Zoro Homepage

Soldering Tip, PK 5

  • Mfr # TETS-5

  • Zoro # G607101343


product price: $24.89
/pk 5, $4.98/ea

Key Features

Tip Series
ET
Tip Width
0.4 mm
Tip Type
Conical
Material
Iron
Compatible Handpiece Manufacturer
Weller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TETS-5
Zoro #
G607101343
UPC #
-
Country of Origin
Mexico

Dimensions

Tip Width
0.4 mm

Details

Item
Soldering Tip
Tip Series
ET
Tip Type
Conical
Material
Iron
Compatible Handpiece Manufacturer
Weller
Product Type
Soldering Tip
Compatible Station
WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
Compatible Handpiece Manufacturer Model Number
EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70

Description

Soldering Tip, Tip Series ET, Tip Type Conical, Tip Width 0.4 mm, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Material Iron, Product Type Soldering Tip, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.