Zoro Homepage

Soldering Tip, Round Sloped, 1.2 mm, For Use With Mfr. No. WP120

  • Mfr # T0054471899

  • Zoro # G7629912


product price: $19.15
/ea

Key Features

Type
Round Sloped
For Use With
Mfr. No. WP120
Application
Soldering
Tip Width
1.2 mm
Compatible Station
WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0054471899
Zoro #
G7629912
UPC #
037103233189
Country of Origin
Japan

Dimensions

Size
1.2 mm
Tip Width
1.2 mm
Tip Length
37 mm
Tip Outside Diameter
6 mm

Details

Item
Soldering Tip
Type
Round Sloped
For Use With
Mfr. No. WP120
Application
Soldering
Compatible Station
WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N
Maximum Operating Temperature
850 Degrees F
Tip Angle
30 Degrees
Compatible Handpiece Manufacturer Model Number
WP 120, WXP 120
Product Type
Soldering Tip
Compatible Handpiece Manufacturer
Weller
Tip Type
Bevel
Tip Series
XT
ESD Safe
No

Description

Soldering Tip, Tip Series XT, Tip Type Bevel, Tip Width 1.2 mm, Tip Length 37 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WP 120, WXP 120, Tip Outside Diameter 6 mm, Tip Angle 30 Degrees , Compatible Station WT1010H, WX1010, WX1010N, WX2020, WX2020N, WXD2020, WXD2020N, WXR3002, WXR3002N, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.