Shop WELLER
See all product information
Create Account
Soldering Tip, RT13MS pointed, 0.4 mm, For Use With Mfr. No. WMRPMS
- Mfr # T0054463399N
- Zoro # G7453957
product price:Â
$
46.79
/ea
Key Features
Type
RT13MS pointed
Size
0.4 mm
Application
Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
For Use With
Mfr. No. WMRPMS
Standards
Mil-Spec / IPC Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0054463399N
- Zoro #
- G7453957
- UPC #
- 037103264213
- Country of Origin
- Mexico
- Item
- Soldering Tip
- Type
- RT13MS pointed
- Application
- Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
- For Use With
- Mfr. No. WMRPMS
- Standards
- Mil-Spec / IPC Standard
- Product Type
- Soldering Tip
- Tip Series
- RT-MS
- Tip Angle
- 30 Degrees
- Compatible Handpiece Manufacturer
- Weller
- Compatible Station
- WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N
- Compatible Handpiece Manufacturer Model Number
- WMRP, WMRP MS, WXMP, WXMP MS
- Maximum Operating Temperature
- 850 Degrees F
- ESD Safe
- No
- Tip Type
- Bent Conical
Description
Soldering Tip, Tip Series RT-MS, Tip Type Bent Conical, Tip Width 0.4 mm, Tip Length 26.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WMRP, WMRP MS, WXMP, WXMP MS, Tip Outside Diameter 3.1 mm, Tip Angle 30 Degrees , Compatible Station WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N, Compatible Handpiece Manufacturer Weller, Application Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors, ESD Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.