Zoro Homepage

Soldering Tip, RT7MS Needle, 2.2 mm, For Use With Mfr. No. WMRPMS

  • Mfr # T0054462199N

  • Zoro # G7582346


product price: $33.79
/ea

Key Features

Type
RT7MS Needle
Size
2.2 mm
Application
Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
For Use With
Mfr. No. WMRPMS
Standards
Mil-Spec / IPC Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0054462199N
Zoro #
G7582346
UPC #
037103228185
Country of Origin
Mexico

Dimensions

Size
2.2 mm
Tip Length
20 mm
Tip Thickness
0.9 mm
Tip Width
2.2 mm
Tip Outside Diameter
3.4 mm

Details

Item
Soldering Tip
Type
RT7MS Needle
Application
Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors
For Use With
Mfr. No. WMRPMS
Standards
Mil-Spec / IPC Standard
Maximum Operating Temperature
850 Degrees F
Compatible Handpiece Manufacturer Model Number
WMRP, WMRP MS, WXMP, WXMP MS
Compatible Handpiece Manufacturer
Weller
Tip Angle
45 Degrees
Product Type
Soldering Tip
ESD Safe
No
Tip Type
Knife
Compatible Station
WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N

Description

Soldering Tip, Tip Type Knife, Tip Width 2.2 mm, Tip Length 20 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number WMRP, WMRP MS, WXMP, WXMP MS, Tip Outside Diameter 3.4 mm, Tip Thickness 0.9 mm, Tip Angle 45 Degrees , Compatible Station WR3000TS, WT2021MS, WX1010, WX1011N, WX2021, WX2021N, WX2023N, Compatible Handpiece Manufacturer Weller, Application Aerospace, Automotive, Electronics, Medical Devices, Military, Sensors, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.