Zoro Homepage

Soldering Tip, Screwdriver, 0.125 in, For Use With 1UNE4

  • Mfr # ETC

  • Zoro # G7593941


product price: $6.75
/ea

Key Features

Type
Screwdriver
Application
Soldering
For Use With
1UNE4
ESD Safe
No
Tip Thickness
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETC
Zoro #
G7593941
UPC #
037103477262
Country of Origin
Mexico

Dimensions

Size
0.125 in
Tip Thickness
0.8 mm
Tip Width
3.2 mm
Tip Outside Diameter
6.8 mm
Tip Length
34.5 mm

Details

Item
Soldering Tip
Type
Screwdriver
Application
Soldering
For Use With
1UNE4
ESD Safe
No
Tip Series
ET
Compatible Station
WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU
Material
Plated Copper
Compatible Handpiece Manufacturer Model Number
EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70
Compatible Handpiece Manufacturer
Weller
Maximum Operating Temperature
850 Degrees F
Tip Type
Screwdriver
Product Type
Soldering Tip

Description

Soldering Tip, Tip Series ET, Tip Type Screwdriver, Tip Width 3.2 mm, Tip Length 34.5 mm, Maximum Operating Temperature 850 Degrees F, Compatible Handpiece Manufacturer Model Number EC1201A, EC1204A, PES50, PES51, WCC101, WEP 70, Tip Outside Diameter 6.8 mm, Tip Thickness 0.8 mm, Compatible Station WD1, WD2, WE1010, WE1010EDU, WE1010NA, WES50, WES51, WES51PU, WESD51PU, Compatible Handpiece Manufacturer Weller, Application Soldering, ESD Safe No, Material Plated Copper, Product Type Soldering Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.