Soldering Tweezer, Micro, 1/32in.
Mfr # T0054465799N
Zoro # G7494331
product price: $76.29
/ea
Free Shipping & Returns
Key Features
For Use With
WMRT/WXMT
Application
Miniature Works
Type
Micro
Standards
Military Standard
Tip Type
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0054465799N
Zoro #
G7494331
UPC #
037103228246
Country of Origin
Mexico
Dimensions
Size
0.0313 in
Tip Outside Diameter
3 mm
Tip Length
22 mm
Tip Width
2 mm
Details
Item
Soldering Tweezers
For Use With
WMRT/WXMT
Application
Miniature Works
Type
Micro
Standards
Military Standard
Tip Type
Chisel
Compatible Handpiece Manufacturer Model Number
WMRT, WXMT
Description
Soldering Tweezers, Tip Type Chisel, Tip Width 2 mm, Tip Outside Diameter 3 mm, Compatible Handpiece Manufacturer Model Number WMRT, WXMT, Application Miniature Works, Product Type Desoldering Tweezers Tip Set, Standards Military Standard, Tip Length 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.